Take 15% off your entire order!

Offer applied at checkout

DACASSO® Classic Black 3.5" x 6" Calendar Holder with Silver Accents

DACASSO® Classic Black 3.5" x 6" Calendar Holder with Silver Accents

Item #: WBB2007471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$76.00 up to 36% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DACASSO® Classic Black 3.5" x 6" Calendar Holder with Silver Accents

Features

  • Accepts 3.5" x 6" daily calendar refills (not included)
  • Removable bolts with wing nuts

Product Specifications

  • WIDTH INCHES7
  • DEPTH INCHES8
  • HEIGHT INCHES3-1/8
  • COLOR FINISHBlack
  • CONSTRUCTIONLeather
  • BRANDDacasso®
  • DESCRIPTIONCalendar Holder with Silver Accents
  • MANUFACTURERS PART NUMBERA1041
  • MATERIAL(S)Top-Grain Leather
  • PACKAGE QUANTITY1
  • TYPECalendar Holder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DACASSO® Mocha Leather 3.5" x 6" Calendar Holder

Item #: B2007475

Not Yet Rated

Usually ships in 1 to 4 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DACASSO® Classic Black 3.5" x 6" Calendar Holder with Silver Accents

DACASSO® Classic Black 3.5" x 6" Calendar Holder with Silver Accents

Item #: WBB2007471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant