Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black

Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black

Item #: WB695693BK

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • White

Black

Frequently Purchased Together

  • Global Industrial Dry Erase Eraser - Pack of 6

    $10.25

  • EXPO® Dry Erase Surface Cleaner, 8 Oz. Spray Bottle

    $4.95

  • Global Industrial™ Wet Erase Chalk Markers - Pack of 4

    $9.95

    Free Shipping

Price: $675.95

$112.66/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Global Industrial™ Mobile Glass Board

This mobile glass board features a magnetic, 72"W x 48"H double sided glass dry erase board which sits atop a sturdy steel powder coated frame. 3" casters (2 locking) allow you to easily move the board from room to room making this perfect for collaborative workspaces. Heavy duty 1-1/3" thick tempered glass wont dent, stain or ghost and works best with wet erase markers (included). Steel tray keeps all of your accessories in reach. Includes magnetic eraser cloth, 4 wet erase markers and 4 heavy duty magnets.

Overall dimensions: 74-1/2"W x 26"D x 78-1/2"H

Product Specifications

  • WIDTH INCHES72
  • HEIGHT INCHES48
  • COLOR FINISHBlack
  • ASSEMBLYUnassembled
  • BRANDGlobal Industrial™
  • DESCRIPTIONMobile Glass Board
  • FRAME COLORSilver
  • FRAME CONSTRUCTIONSteel
  • MAGNETICYes
  • STYLEWhiteboard
  • NOMINAL BOARD SIZE (W X H)72 x 48
  • SURFACE MATERIALGlass
  • REVOLVINGNo
  • BOARD HEIGHT INCHES48
  • BOARD WIDTH INCHES72
  • BOARD TYPEMobile Glassboard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Global Industrial™ Mobile Reversible Whiteboard - 72 x 48 - Porcelain - Black Frame

Item #: B444999PBK

Not Yet Rated

Ships same day.

$457.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black

Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black

Item #: WB695693BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Global Industrial™ Mobile Glass Board - 72"W x 48"H-Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant