Take 15% off your entire order!

Offer applied at checkout

+

MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame

MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame

Item #: WBB2254412

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial Dry Erase Marker, Bullet Tip - Assorted - 4 Pack

    $8.95

    Free Shipping

  • Pull Down Privacy Screens for 48"W Dry Erase Boards

    $162.95

  • MasterVision Anti-Microbial Dry Erase Eraser

    $7.95

$419.99 up to 83% OFF

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame

The Anti-Microbial whiteboard has a dry erase, lacquered steel surface, which has been treated with an anti-microbial additive that actively kills 99% of microbes. Ideal for public areas including classrooms, patient rooms, laboratories, dentists and other areas where bacteria is rampant. The professional aluminum Maya frame is coated with a white powder finish for an elevated appearance. The easy four-corner mounting system can be positioned either vertically or horizontally to provide versatility when reconfiguring an office or where wall space is limited.

Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES1/2
  • HEIGHT INCHES36
  • COLOR FINISHWhite
  • ASSEMBLYAssembled
  • BRANDApproved Vendor
  • DESCRIPTIONAnti-Microbial Dry Erase Whiteboard
  • FRAME COLORWhite
  • FRAME CONSTRUCTIONAluminum
  • MAGNETICYes
  • MANUFACTURERS PART NUMBERBMA0507226
  • PACKAGE QUANTITY1
  • STYLEAnti Microbial
  • LIMITED WARRANTY1 Year
  • NOMINAL BOARD SIZE (W X H)48 x 36
  • SURFACE MATERIALPainted Steel
  • BOARD WIDTH RANGE36" - 47"
  • BOARD TYPEWhiteboard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame

MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame

Item #: WBB2254412

The item above has been added to your shopping list:

List name

Save Item to

Select List

    MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame
    MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame
    MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame
    MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame
    MasterVision Anti-Microbial Magnetic Steel Dry-Erase Board, 36"H X 48"W, White Aluminum Frame
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant