Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Balt® Green-Rite Markerboard with Deluxe Aluminum Trim 48"W x 48"H
See all 235 items in product family

Balt® Green-Rite Markerboard with Deluxe Aluminum Trim 48"W x 48"H

Item #: WBB506047

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $305.93 Save up to 39%
Price: $ 187.95
Product Information
Customer Review
Product Q&A
Accessories
Balt® Green-Rite Markerboard with Deluxe Aluminum Trim 4'H X 4'W

Green-Rite® eco-friendly porcelain steel surface is featured with aluminum trim. Cradle to Cradle Certified CM - Silver, SCS Certified Indoor Advantage Gold, GREENGUARD Indoor Air Quality Certified® and GREENGUARD Children & Schools Certified. Certified boards incorporate material healthfulness, material reutilization, renewable energy use, water stewardship and social responsibility. Board is 98% recyclable, contains up to 22% recycled materials, and emits virtually no VOCs. Class A Fire Rated board. A full test report copy is available upon request. Includes full-length accessory tray with Dura-Safe® end caps and a full-length map rail with natural cork insert. Made in the USA. 50 year guarantee.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDBalt®
    • DESCRIPTIONGreen-Rite Markerboard
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERE2H2AD
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY50 Year
    • NOMINAL BOARD SIZE (W X H)48 x 48
    • APPROVALGreenguard® Certified
    • SURFACE MATERIALPorcelain
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!