Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Magnetic Calendar Dry Erase Board - 4 Month Planner - 48"W x 36"H - Steel Surface

Rollover image to zoom in

Click image to enlarge

See all 16 items in product family

Magnetic Calendar Dry Erase Board - 4 Month Planner - 48"W x 36"H - Steel Surface

Item #: WBB1141257

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $230.99 Save up to 35%
Price: $ 149.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
MasterVision Magnetic 4 Month Planner Traditional Format, Steel Surface, 48"W x 36"H

Organization is vital for the success of every business or enterprise. MasterVision® Planning Boards are excellent tools that allow you to keep scheduling and planning on time. Keeping important dates & tasks on display, organizing work-groups or just planning ahead is practical and easy with our many calendar formats.

Product Specifications

    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDMasterVision
    • DESCRIPTIONMagnetic 4 Month Planner Traditional Format
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERGA05105830
    • MOUNT TYPEEasy 4-corner mounting system, hardware included.
    • PACKAGE QUANTITY1
    • PLANNING PERIOD4 Months
    • STYLEPlanning Board
    • SUGGESTED USEIndoor
    • LIMITED WARRANTYLimited 10 year surface warranty
    • BOARD WIDTH RANGE48" - 71"
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed