Data Storage & Media
Availability
Brand
Height
Type
Color
Price
Related Products
Verbatim's new Nano travel mouse is ultra-compact and wireless too. A great solution for people on the go-this optical mouse is ideal for notebook and netbook users. The small Nano receiver plugs into your laptop's USB port and can stay; no need to plug and unplug a bulky receiver or deal with cords. With 2.4GHz reliability and performance, the travel mouse ensures no delays in cursor movement. This portable mouse comes in a variety of fun colors and works on any computer with a USB port.
Ensure that your important CD, DVD or Zip® disk is always just where you need it with these self-adhesive CD/DVD/Zip® pockets. They stay firmly attached to the inside cover of your binder or other convenient location so your disk is close to hand. Store software installation CDs, presentation data, textbook CD-ROMs and more within easy reach. The durable material protects the disk against scratches and cracks, and a fold-over top flap secures the disk inside the pocket so it doesn't slip free accidentally. With these disk holders, your valuable storage media are never far away. Larger ...
PrivaScreen™ Filters blackout the screen image when viewed from side angles to prevent prying eyes from reading your screen. Yet on-screen data is clearly visible from a straight-on view, allowing you to work worry-free, even on the go. Features: Filter blacks out from the side view to protect your privacy, while maintaining a crystal clear screen straight-on New Quick Reveal Tabs™ make it easy to attach and remove Reversible; matte side helps reduce glare and filter is compatible with touchscreen laptops and monitors Supports compliance with privacy regulations including HIPAA; ...
Fellowes® 8030401 Laptop GoRiser™, Black Use the Fellowes® Laptop GoRiser™ to elevate your laptop display for enhanced viewing comfort. Easy to use anywhere you go - on the desk, at home, or while traveling. Patent pending SoftShock™ technology elevates display, keeps lap cool, and provides soft cushioning for legs. Cooling vents help prevent laptop from overheating. Folds flat to fit most briefcases. Non-skid surfaces hold laptop securely during use. Supports 15.4" laptop or a maximum weight of 20 lbs.
The Ergonomic Sit-Stand Desk Converter & Single Monitor Mount Combo Kit from Interion® By Global Industrial combines a height adjustable sit stand desk with a monitor desk mount to provide the ultimate in user comfort and productivity, with added savings for buying together. The Interion® Height Adjustable Sit-Stand Desk Converter has a 35" wide platform with a full-width removable keyboard tray. The work surface over the keyboard tray can support laptops as well. The Interion® 's standing desk converter provides an easy way to transition between sitting and standing throughout the ...