Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roaring Spring Filler Paper, College Ruled, 11" x 8-1/2", White, 170 Sheets/Pack, 24 Packs

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Roaring Spring Filler Paper, College Ruled, 11" x 8-1/2", White, 170 Sheets/Pack, 24 Packs

Item #: WBB1893751

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $162.24 Save up to 54%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Accessories
Roaring Spring Filler Paper, College Ruled, 11" x 8-1/2", White, 170 Sheets/Pack, 24 Packs

Be environmentally friendly by using this filler paper. The smooth, 15#, white writing paper is produced from sustainable sugarcane fiber, a post-agricultural product. Each pack contains 170 college ruled sheets with a red margin line. The paper is 3-hole punched. Poly-wrapped with a printed top-sheet. 24 packs per case. Proudly made in USA!

Product Specifications

    • WIDTH INCHES8-1/2
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • CONSTRUCTION15# Sugarcane Paper
    • BRANDRoaring Spring
    • DESCRIPTIONFiller Paper, College Ruled, Sugarcane Paper
    • PACKAGE QUANTITY170 Sheets/Pack, 24 Packs
    • PAPER SIZE (W x H)8-1/2" x 11"
    • PAPER TYPEFiller & Graph Paper
    • PAPER WEIGHT (LB)15
    • RULINGCollege
    • SHEETS170
    • TYPEFiller Paper
    • MANUFACTURER PART NUMBER13186

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!