Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boise® HD:P Premier Print Copy Paper PP9624, 8-1/2" x 11", White, 500 Sheets/Ream

Rollover image to zoom in

Click image to enlarge

See all 42 items in product family

Boise® HD:P Premier Print Copy Paper PP9624, 8-1/2" x 11", White, 500 Sheets/Ream

Item #: WBB1598109

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.18 Save up to 54%
Qty Price
1 $16.00 ea.
2 $11.88 ea.
3+ $10.56 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Boise® HD:P Premier Print Copy Paper PP9624, 8-1/2" x 11", White, 500 Sheets/Ream

Top-quality performance, yielding premium results. Extremely versatile for documents with vivid colors and crisp text. Optimal performance in inkjet and laser printers. Great for reports, flyers, certificates, announcements and documents with featured photos.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES2-1/4
    • HEIGHT INCHES11
    • COLOR FINISHWhite
    • BRANDBoise®
    • CARD SIZE8-1/2" x 11"
    • DESCRIPTIONBoise® HD:P Premier Print Copy Paper
    • MACHINE COMPATIBILITYLaser Printers;Inkjet Printers
    • MANUFACTURERS PART NUMBERPP9624
    • PACKAGE QUANTITY500 Sheets/Ream
    • PAPER COLORWhite
    • PAPER WEIGHT (LB)24
    • TYPEInkjet & Laser

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!