Take 15% off your entire order!

Offer applied at checkout

Prang Colored Pencils, Assorted Lead, Assorted Barrel, 24/Set

Prang Colored Pencils, Assorted Lead, Assorted Barrel, 24/Set

Item #: WBB1719699

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.20 up to 22% OFF

Price: $6.60

Save $0.33 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-12 $6.60 ea.
  • Buy 13+ $5.60 ea.

Quantity

Customers Also Viewed

Prang Colored Pencils, Assorted Lead, Assorted Barrel, 24/Set

Prang colored pencils offer great color for the student artist. Pre-sharpened pencils are ready to use. Real wood casings result in easy sharpening every time. Pencils have 3.3mm cores. Certified PMA and AP nontoxic.

Product Specifications

  • BRANDDixon®
  • DESCRIPTIONPrang Microban Colored Pencils
  • MANUFACTURERS PART NUMBER22240
  • PACKAGE QUANTITY24/Pack
  • STYLEColored Pencil
  • TYPEPencil
  • RETRACTABLENo
  • REFILLABLENo
  • LEAD COLOR(S)Assorted
  • LEAD DEGREE (HARDNESS)Soft
  • POINT SIZE3.3 mm
  • BARREL COLOR(S)Assorted
  • PACK SIZE24 Pack
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BIC® Velocity Max Pencil, 0.9 mm, HB (#2), Black Lead, Assorted Barrel Colors, 2/Pack

Item #: B2353407

Not Yet Rated

Usually ships in 3 to 6 days

$7.90

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prang Colored Pencils, Assorted Lead, Assorted Barrel, 24/Set

Prang Colored Pencils, Assorted Lead, Assorted Barrel, 24/Set

Item #: WBB1719699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant