Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Paper Mate® Retractable Ballpoint Pens, Assorted Ink, White Barrel, 4/Pack

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Paper Mate® Retractable Ballpoint Pens, Assorted Ink, White Barrel, 4/Pack

Item #: WBB1720190

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.00 Save up to 52%
Clearance Price: $ 2.88
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
August Monthly Deal - Save 50%

Was: $6.00
Now: $2.88

Paper Mate® Ballpoint Pens, Assorted Ink, White Barrel, 4/Pack

Retractable ballpoint pen features Paper Mate's revolutionary InkJoy writing system, giving you the best in effortless writing. The InkJoy writing system starts quickly without dragging, requires minimal pressure from your hand, and delivers crisp, clean lines every time. The InkJoy 700 RT combines an hourglass shape with rubberized grip to provide comfort and control. Solid metal accents provide long-lasting durability. Accent around the plunger indicates ink color. High-gloss finish offers a sophisticated and stylish look.

Product Specifications

    • CONSTRUCTIONMetal
    • BRANDPaper Mate®
    • DESCRIPTIONBallpoint Pen - 1 mm Medium Tip
    • INK COLOR(S)Assorted
    • MANUFACTURERS PART NUMBER1781586
    • PACKAGE QUANTITY4/Pack
    • STYLEBallpoint Pen
    • TYPEPen
    • PROMOTIONClearance
    • POINT TYPEMedium
    • INK COLORS SUB-TYPEBlack, Blue, Red
    • RETRACTABLEYes
    • GTIN00071641029828
    • PACK SIZE4 Pack
    • POINT SIZE1.0 mm
    • BARREL COLOR(S)White

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!