Take 15% off your entire order!

Offer applied at checkout

+

Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Black Ink/Barrel, Dozen

Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Black Ink/Barrel, Dozen

Item #: WBB2353323

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue

Black

$24.00 up to 33% OFF

Price: $16.00

Save $0.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Black Ink/Barrel, Dozen

Unique thermo-sensitive ink formula allows you to write and erase flawlessly. Will not bleed through paper.

Product Specifications

  • BRANDPilot®
  • TIP TYPEBullet
  • DESCRIPTIONFriXion Erasable Stick Marker Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERPIL11485
  • PACKAGE QUANTITY12/Pack
  • STYLEPorous Point Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • ERASABLEYes
  • POINT SIZE0.6 mm
  • BARREL COLOR(S)Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pilot® FriXion ColorSticks Erasable Stick Gel Pen, 0.7mm, Black Ink/Barrel, Dozen

Item #: B2353335

Not Yet Rated

Usually ships in 3 to 6 days

$21.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Black Ink/Barrel, Dozen

Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Black Ink/Barrel, Dozen

Item #: WBB2353323

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Black Ink/Barrel, Dozen
    Pilot® FriXion Erasable Stick Marker Pen, 0.6 mm, Black Ink/Barrel, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant