discount codeFree shipping over 300

Applied at checkout

Zebra Sarasa Gel Retractable Pen, Bold, 1.0mm, Black Ink, Dozen

Zebra Sarasa Gel Retractable Pen, Bold, 1.0mm, Black Ink, Dozen

Item #: WBB789559

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue

Black

$19.68 up to 42% OFF

Price: $11.50

Quantity

Popular item in this category

Customers Also Viewed

Zebra Sarasa Gel Retractable Pen, Bold, 1.0mm, Black Ink, Dozen

Retractable bold pen offers a soft rubber grip that provides writing comfort. Smooth-flowing gel ink delivers scratch-free writing. Features a transparent barrel for visible ink color and supply. Offers acid-free, archival quality ink. Non-refillable. Acid-Free Ink/Rubber Grip.


This product arrives to most customers in 2-3 business days.

Product Specifications

  • BRANDZebra Pen
  • DESCRIPTIONSarasa Gel Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBERZEB46610
  • PACKAGE QUANTITY12/Pack
  • STYLEGel Pen
  • TYPEPen
  • POINT TYPE Bold
  • RETRACTABLEYes
  • REFILLABLENo
  • POINT SIZE1.0 mm
  • BARREL COLOR(S)Translucent
  • PACK SIZEDozen
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Zebra Sarasa Gel Retractable Pen, Bold, 1.0mm, Black Ink, Dozen

Zebra Sarasa Gel Retractable Pen, Bold, 1.0mm, Black Ink, Dozen

Item #: WBB789559

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top