Take 15% off your entire order!

Offer applied at checkout

+

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink - Pkg Qty 12

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink - Pkg Qty 12

Item #: WBB789506

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Blue
  • Red
  • Green

Black

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$0.90 ea.

Price: $10.80 / Pkg of 12

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink, Dozen

Rollerball pen offers premium liquid ink and a black barrel with a strong metal clip. Uni Super Ink is specially formulated to become trapped in paper, helping prevent criminal check washing and other document alteration. Quick-drying ink prevents smudging. Ink color is indicated by tip and dot on cap. Use clip to attach Rollerball pen to pockets, notebooks and more. Quick-Drying Ink/Metal Pocket Clip/Smudge Proof.

Product Specifications

  • BRANDSanford®
  • DESCRIPTIONRoller Rollerball Pen
  • INK COLOR(S)Black
  • MANUFACTURERS PART NUMBER60151
  • PACKAGE QUANTITY12/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEExtra Fine
  • GTIN00070530601510
  • RETRACTABLENo
  • REFILLABLENo
  • POINT SIZE0.5 mm
  • BARREL COLOR(S)Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Blue Ink - Pkg Qty 12

Item #: B789734

(1)

Ships same day.

$11.76

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink - Pkg Qty 12

Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink - Pkg Qty 12

Item #: WBB789506

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink - Pkg Qty 12
    Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink - Pkg Qty 12
    Sanford® Uni-ball Roller Rollerball Pen, 0.5mm, Black Ink - Pkg Qty 12
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant