Take 15% off your entire order!

Offer applied at checkout

+

Pilot® VBall Grip Liquid Ink Stick Roller Ball Pen, .7mm, Blue Ink, Blue/Silver Barrel, Dozen

Pilot® VBall Grip Liquid Ink Stick Roller Ball Pen, .7mm, Blue Ink, Blue/Silver Barrel, Dozen

Item #: WBB2353194

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blue
  • Black

Blue

$33.60 up to 11% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Pilot® VBall Grip Liquid Ink Stick Roller Ball Pen, .7mm, Blue Ink, Blue/Silver Barrel, Dozen

Dimpled rubber grip provides extra writing comfort and control, while the contemporary barrel design is sure to grab your attention. Provides smooth, skip-free writing.

Product Specifications

  • BRANDPilot®
  • TIP TYPEConical
  • DESCRIPTIONVBall Grip Liquid Ink Stick Rollerball Pen
  • INK COLOR(S)Blue
  • MANUFACTURERS PART NUMBER35571
  • PACKAGE QUANTITY12/Pack
  • STYLERollerball Pen
  • TYPEPen
  • POINT TYPEFine
  • RETRACTABLENo
  • REFILLABLENo
  • ERASABLENo
  • POINT SIZE0.7 mm
  • BARREL COLOR(S)Assorted
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Pilot® VBall RT Liquid Ink Retractable Roller Ball Pen, .7mm, Blue Ink, Blue/White Barrel-Dozen

Item #: B2353306

Not Yet Rated

Usually ships in 3 to 6 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pilot® VBall Grip Liquid Ink Stick Roller Ball Pen, .7mm, Blue Ink, Blue/Silver Barrel, Dozen

Pilot® VBall Grip Liquid Ink Stick Roller Ball Pen, .7mm, Blue Ink, Blue/Silver Barrel, Dozen

Item #: WBB2353194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Pilot® VBall Grip Liquid Ink Stick Roller Ball Pen, .7mm, Blue Ink, Blue/Silver Barrel, Dozen
    Pilot® VBall Grip Liquid Ink Stick Roller Ball Pen, .7mm, Blue Ink, Blue/Silver Barrel, Dozen
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant