Stamps
Availability
Brand
Length
Type
Color
Price
Related Products
Use refill ink bottle for Xstamper Title Stamps, Jumbo Stamps, Specialty Stamps and VersaDaters. Refill cartridges are used for Line Daters, Number Stamps and 10-in-1 Phrase Stamps. Use only Xstamper refill ink to prevent clogging of microscopic pores. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Blue ink ENTERED Title Stamp is pre-inked for 100,000 impressions and re-inkable for 100,000 more, again and again. Patented cellular inking process delivers clean, consistent impressions. Retractable frame keeps stamp surface away from desktop until ready to use. Impression size is 1/2" x 1-5/8". Pre-inked stamp contains a high percentage of recycled material.
Accustamp 2 Shutter Stamp features Microban and a unique soft-touch grip for easy stamping. Microban antimicrobial protection works continuously to inhibit the growth of microbes, such as stain-causing and odor-causing bacteria. The textured grip on the ergonomically designed handle is made of rubber for your comfort. The frame is made of a sturdy plastic. To protect your stamp, a unique dust cover automatically opens and closes while stamping. For easy identification of your two-color stamp, the frame also includes dual-title labeling that reads RECEIVED in blue with a red icon on the ...
Just turn the dial for easy selection of common phrases and date. Six-year band. Includes twelve common phrases: Answered, cancelled, paid, shipped, entered, completed, void, billed, received, delivered, filed and approved. Stamp Type: Message Dater Ink Types: Conventional Impression Width: 1-1/2" Impression Height: 1/8" Message(s): ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED Larger Quantity Quotes Available. Please call 1-888-978-7759.
Light red ink SIGN HERE specialty stamp with an arrow is pre-inked and re-inkable. Retractable frame keeps stamp surface away from desktop until ready to use. Plastic cap makes it safe to carry in purse or pocket. Impression size is 5/8" diameter.