Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778436

MPN #: PS2-ASST-3PK

Bostitch® Office Twist-n-Sharp™ 2-Hole Handheld Pencil Sharpener, Multi-Color, 3/Pack

Product Description
With this 3-pack, now you can sharpen two pencil sizes with a colorful assortment of jumbo pencil sharpeners! Each sharpener features two holes – the first for standard pencils and the second for jumbo or "starter" size pencils. Starter pencils are easier to hold and maneuver because they are thicker than regular pencils, and therefore are the ideal writing utensils for beginning writers. And with this versatile sharpener, now you can sharpen both sizes! By ordering this 3-pack, you're guaranteed to save money and receive this jumbo pencil sharpener in each of the kid-friendly colors. A member of the Twist-n-Sharp ™ family, this product also uses a ratchet mechanism. This allows you to sharpen pencils with more speed and ease! An easy-open shavings tray ensures a clean and tidy desktop. And the Tip Saver Technology ™ prevents over-sharpening, prolonging pencil life. The numerous features of the Twist-n-Sharp™ Duo Pencil Sharpener make it a great option for kids and classrooms everywhere!

Features:
  • Set of 3 includes one sharpener of each color
  • Two (2) holes accommodate standard and jumbo pencils
  • Ratchet mechanism for fast and easy twist sharpening
  • Adjustable knob for sharp or blunt pencil tip
  • Compact design conveniently fits in any school or travel bag
  • Tip Saver™ Technology prevents over sharpening, extending pencil life
  • Easy clean shavings tray captures pencil shavings


PRICE
$15.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/4 in
Width1-1/8 in
Height3-3/16 in

Product Details

StyleManual
TypePencil Sharpener
ErasableNo
MaterialPlastic
Package Quantity3
ColorMulti-Color
Manufacturers Part NumberPS2-ASST-3PK
BrandBostitch