- XHC cutter technology sharpens 70% faster and lasts 10x longer
- SharpStop shuts motor off to prevent over-sharpening & reduce noise
- SharpGlow illumination lets user know when the pencil is sharpened
- Tool-free removable cutter allows for easy cleaning or replacing
- QuietSharp motor uses overload protection to prevent over-heating
- MagnaSafe safety switch stops motor when removing shavings tray
- 6-size selector dial easily turns with one hand
- Compatible with colored pencils and TriWrite pencils
- Brushed metal case withstands classroom usage
- High capacity easy clean shavings tray
- 7 year limited warranty
- Replaceable Cutter Cartridge System
Bostitch® Office QuietSharp Glow EHD Classroom Electric Pencil Sharpener, Silver/Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$64.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-3/16 in |
| Width | 7-1/2 in |
| Height | 7-1/2 in |
Product Details
| Style | Electric |
| Type | Electric Pencil Sharpener |
| Erasable | No |
| Material | Plastic/Metal |
| Package Quantity | 1 |
| Color | Silver/Black |
| Manufacturers Part Number | EPS11HC |
| Brand | Bostitch |
Warranty
| Warranty | 7 Years |