Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell Dry-Erase Board, White Coated Styrene, Aluminum Frame, 72"W x 48"H

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Lorell Dry-Erase Board, White Coated Styrene, Aluminum Frame, 72"W x 48"H

Item #: WBB1579923

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $243.00 Save up to 43%
Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell Dry-Erase Board, White Coated Styrene, Aluminum Frame, 72"W x 48"H

Dry-erase board features a laminated styrene surface and sturdy aluminum frame that withstands years of use. The easy-to-clean surface resists scratching and ghosting. Dry-erase board is easy to mount with a four-corner mounting system. Marker tray is included.

Product Specifications

    • WIDTH INCHES72
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDLorell®
    • DESCRIPTIONDry-Erase Board
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICNo
    • MANUFACTURERS PART NUMBER55653
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • NOMINAL BOARD SIZE (W X H)72 x 48
    • SURFACE MATERIALLaminate
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!