Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pacon Dry-Erase Roll, 20' x 18", 6/Roll

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Pacon Dry-Erase Roll, 20' x 18", 6/Roll

Item #: WBB1579952

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
Pacon Dry-Erase Roll, 20' x 18"

Self-adhesive dry-erase roll makes an old chalkboard or a worn-out dry-erase board useful again. Fully adhesive back makes it easy and convenient to put up. Create a dry-erase board almost anywhere. Ideal for conference room tables, desks, walls, doors and almost any hard surface. When removed, adhesive will not leave residue behind. Dry-erase surface wipes clean after use. Board is recyclable.

Product Specifications

    • WIDTH INCHES240
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • BRANDPacon®
    • DESCRIPTIONDry-Erase Roll
    • FRAME CONSTRUCTIONFrameless
    • MAGNETICNo
    • MANUFACTURERS PART NUMBERAR1820
    • PACKAGE QUANTITY1 Roll
    • STYLEDry Erase Roll
    • SUGGESTED USEIndoor
    • CERTIFIED/APPROVEDSFI
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed