Porcelain Whiteboard is made of high quality e3 Ceramic Steel which is scratch, stain and bacteria resistant. Porcelain surface offers an ultra smooth writing and erasing experience.
Features:
- Writeability - Can be written on with any dry-erase, semi-permanent, water-soluble, or permanent marker pen without damaging the surface.
- Visibility - Smooth porcelain surface provides sharp, clear and distinct marker lines
- Surface Distortion - The surface is tested with a Byk-Gardner Wave Scan to restrict surface waviness and distortion
- Erasability - Dry-erase marker ink can be wiped off easily with a dry cloth or standard eraser. Semi-permanent and permanent marker pen inks can be removed with a solvent-based cleaner.
- Cleanability - All residues that remain after normal erasing can be removed by following the care and cleaning instructions included. Also, see below for attachment.
- Wearability - Vitrified glass-hard ceramic surface fused to light-gauge enameling-grade steel in the range of 700–900 °C (1292–1652 °F). High resistance to impact damage, abrasion, scratching and color fading.
Porcelain Whiteboard Dimensions:
Whiteboard L = 48"
Whiteboard H = 36"
Whiteboard D = 3/4"