Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quartet® Prestige® 2 Total Erase® Magnetic Whiteboard, 4' x 3', Mahogany Frame

Rollover image to zoom in

Click image to enlarge

See all 205 items in product family

Quartet® Prestige® 2 Total Erase® Magnetic Whiteboard, 4' x 3', Mahogany Frame

Item #: WBB1342229

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $274.11 Save up to 33%
Price: $ 184.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Quartet® Prestige® 2 Total Erase® Magnetic Whiteboard, 4' x 3', Mahogany Frame

Magnetic Total Erase® board with 20 year warranty offers a high level of durability to resist ghosting and staining over time, which typically occurs from frequent dry-erase writing. The magnetic feature provides the extra functionality of being able to hang papers on the whiteboard surface using magnets. Featuring a Prestige® 2 frame, this board has a professional appeal and can be paired with Quartet Prestige Connects™ accessories to personalize its use for your needs.

Product Specifications

    • LENGTH INCHES2-1/4
    • WIDTH INCHES48
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • ASSEMBLYAssembled
    • BRANDQuartet®
    • DESCRIPTIONTotal Erase® Magnetic Whiteboard
    • FRAME COLORMahogany
    • FRAME CONSTRUCTIONAluminum
    • MAGNETICYes
    • MANUFACTURERS PART NUMBERTEM544M
    • MOUNT TYPEPass-Through
    • PACKAGE QUANTITY1
    • STYLEStandard Whiteboard
    • SUGGESTED USEIndoor
    • LIMITED WARRANTY20 Years
    • NOMINAL BOARD SIZE (W X H)48 x 36
    • SURFACE MATERIALPainted Steel
    • BOARD TYPEWhiteboard

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!