Interion® MESH BACK TASK CHAIR WITH ADJUSTABLE ARMRESTS
This Interion® By Global Industrial Mesh Back Task Chair with a vinyl upholstered seat is perfect for offices, conference rooms, seminars and more. Ergonomic design with nylon mesh back conforms to body for cool, ventilated and supportive comfort. 16-1/2"H x 17-3/4"W plastic trim backrest ensures long lasting durability and built-in lumbar support provides added back comfort. Ratchet back height adjustment allows easy back rest height adjustment 1-1/2 inches. 18-1/2" square vinyl upholstered seat has comfortable 3-3/4" thick cushioning is covered in long lasting, durable vinyl for an attractive look. Waterfall contoured seat helps to reduce stress on knees and helps ensure proper circulation. Contoured back provides lumbar support and encourages proper posture. 18" to 23-1/4" seat height adjustment. Height adjustable T-arms align arms and wrists correctly for data entry work. Arms also adjust side to side. Polypropylene five-blade base with 2" dual-wheel carpet casters provide easy mobility. Easy assembly. 2 Year Limited Warranty.
Meets/Exceeds BIFMA standards.
Overall Dimensions: 24"W x 24"D x 38-3/4"H
Interion by Global Industrial
Model # :WB277436V
Interion® Mesh Office Chair With Mid Back & Adjustable Arms, Vinyl, Black
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 275 lbs |
| Seat Width | 18-1/2 in |
| Seat Depth | 18-1/2 in |
| Seat Height | 18 - 23-1/4 in |
| Min Seat Height | 18 in |
| Max Seat Height | 23-1/4 in |
| Base | 5-Star Base |
| Back Width | 17-3/4 in |
| Back Height | 16-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Stackable | No |
| Arm Type | Adjustable |
| Manufacturers Part Number | 277436V |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Office Chair |
| Color | Black |
| Series | Interion |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Mesh Office Chair |
| Frame Material | Plastic |
| Back Type | Mid Back |
| Seat Material | Vinyl |
Warranty
| Warranty | 2 yr |