Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beam Seating

25 Results

Beam Seating - 2 Seats

Beam Seating - 2 Seats
Beam Seating with 2 Chairs create a practical and versatile seating solution in public, high traffic areas. Designed for lasting durability and easy maintenance, these reception seating models are built with a 15 gauge steel frame, high impact plastic seats, and feature an ergonomic perforated back. Our plastic beam seating units are available in various colors and configurations.
CompareImageSeat MaterialArm TypeBack TypeSeat Color FamilyFrame Color FamilyWeight CapacityModel #Price
KFI Beam Seating Guest Chairs - 2 Seater - Black
Plastic
Armless
Mid Back
Black
Silver
300 lbs
WBB2213793$650.32was $679.00
Save $28.68 (4%)
KFI Beam Seating Guest Chairs - 2 Seater - White/Sky Blue
Plastic
Armless
Mid Back
Blue
Silver
300 lbs
WBB2213834$679.00
KFI Beam Seating - 2 Navy Seats
Plastic
Armless
Mid Back
Blue
Black
400 lbs
WB277284NV$519.00
KFI Beam Seating - 2 Cool Gray Seats
Plastic
Armless
Mid Back
Gray
Black
400 lbs
WB277284GY$519.00
KFI Beam Seating Guest Chairs - 2 Seater - White/Navy
Plastic
Armless
Mid Back
Blue
Silver
300 lbs
WBB2213691$679.00
KFI Beam Seating Guest Chairs - 2 Seater - Black/White
Plastic
Armless
Mid Back
White
Silver
300 lbs
WBB2213833$679.00
KFI Beam Seating Guest Chairs - 2 Seater - White/Black
Plastic
Armless
Mid Back
Black
Silver
300 lbs
WBB2213850$679.00
KFI Beam Seating Guest Chairs - 2 Seater - Navy
Plastic
Armless
Mid Back
Blue
Silver
300 lbs
WBB2213806$641.52was $679.00
Save $37.48 (6%)
KFI Beam Seating Guest Chairs - 2 Seater - Navy/White
Plastic
Armless
Mid Back
White
Silver
300 lbs
WBB2213693$679.00

Beam Seating - 3 Seats

Beam Seating - 3 Seats
Beam Seating with 3 Seats are ideal for high traffic areas, including waiting rooms, lobbies, or auditoriums. Featuring a heavy 15 gauge steel frame with a black powder coat finish, these beam seating chairs are built to last. The seats and back on our 3 seater beam seating are made of high impact polypropylene and reinforced with aluminum alloy back supports to resist corrosion and impact.

Beam Seating - 4 Seats

Beam Seating - 4 Seats
Beam Seating with 4 Seats are designed to offer seating options for open space areas. These beam seating models are made using high impact polypropylene seats that are reinforced using a heavy gauge steel frame with a powder coat finish. The durable build of these KFI beam seating models make them corrosion and impact resistant for lasting performance. Various colors and seat materials offered.