Beam Seating
Most Relevant
Beam Seating - 2 Seats

Beam Seating with 2 Chairs create a practical and versatile seating solution in public, high traffic areas. Designed for lasting durability and easy maintenance, these reception seating models are built with a 15 gauge steel frame, high impact plastic seats, and feature an ergonomic perforated back. Our plastic beam seating units are available in various colors and configurations.
| Compare | Image | Seat Material | Arm Type | Back Type | Seat Color Family | Frame Color Family | Weight Capacity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Plastic | Armless | Mid Back | Black | Silver | 300 lbs | WBB2213793 | $650.32was $679.00 Save $28.68 (4%) | ||
![]() | Plastic | Armless | Mid Back | Blue | Silver | 300 lbs | WBB2213834 | $679.00 | ||
![]() | Plastic | Armless | Mid Back | Blue | Black | 400 lbs | WB277284NV | $519.00 | ||
![]() | Plastic | Armless | Mid Back | Gray | Black | 400 lbs | WB277284GY | $519.00 | ||
![]() | Plastic | Armless | Mid Back | Blue | Silver | 300 lbs | WBB2213691 | $679.00 | ||
![]() | Plastic | Armless | Mid Back | White | Silver | 300 lbs | WBB2213833 | $679.00 | ||
![]() | Plastic | Armless | Mid Back | Black | Silver | 300 lbs | WBB2213850 | $679.00 | ||
![]() | Plastic | Armless | Mid Back | Blue | Silver | 300 lbs | WBB2213806 | $641.52was $679.00 Save $37.48 (6%) | ||
![]() | Plastic | Armless | Mid Back | White | Silver | 300 lbs | WBB2213693 | $679.00 |
Beam Seating - 3 Seats

Beam Seating with 3 Seats are ideal for high traffic areas, including waiting rooms, lobbies, or auditoriums. Featuring a heavy 15 gauge steel frame with a black powder coat finish, these beam seating chairs are built to last. The seats and back on our 3 seater beam seating are made of high impact polypropylene and reinforced with aluminum alloy back supports to resist corrosion and impact.
Beam Seating - 4 Seats

Beam Seating with 4 Seats are designed to offer seating options for open space areas. These beam seating models are made using high impact polypropylene seats that are reinforced using a heavy gauge steel frame with a powder coat finish. The durable build of these KFI beam seating models make them corrosion and impact resistant for lasting performance. Various colors and seat materials offered.











