Data Storage & Media
Availability
Brand
Type
Height
Color
Price
Related Products
Macally's NUMKEY is a 18 key numeric keyboard that is perfect for those who need the number pad occasionally and want to save space on their desk. Features: 18-key numeric keypad to quickly and efficiently enter long sequences of numbers Plug and Play via 5 ft/150 cm USB cable (No software required) Thin (only 0.5"), compact and white to match perfectly with Mac Flip-out cable manager bracket System Requirements: USB port; Mac OS X v10.6 or later; Windows 7/8/10 Benefits: Ideal addition to Apple compact keyboard Compact, thin and portable Replicate Apple numeric keypad layout Ergonomic ...
It's the ultimate, ergonomic laptop stand. Two fans cool laptops, 3 USB ports give you more outlets to power accessories, the entire stand accordions up and down to perfectly position screens at eye level. This adjustable laptop stand words everywhere you go - on the couch, in bed, sitting at a desk and even standing. The lightweight, durable stand is made of premium-grade, anodized aluminum and naturally dissipates heat to cool laptops. Each leg has special joints that accordion the stand up and down, adjusting the height and angle to perfectly position screens for optimal comfort. Uses: ...
Sensitive, soft, silent, smooth, stylish and slim...all words that define the Macally DYNAMOUSE USB optical silent mouse for Mac and PC. This mouse has a DPI button that allows you to switch between a sensor resolution of 800,1200, 1600 and 2400 DPI so you can set the tracking speed and precision to your preference. The soft-click buttons are sensitive and extremely silent so you can do your job without distraction. The scroll wheel has a double function as it allows you to scroll smoothly through web pages/documents and acts as a third button. The 5ft long cable allows you to connect the ...
Macally's SLIMKEYC is a 78 key compact USB wired keyboard for Apple Mac and Windows PC. Features: 78 full size thin keycaps for a comfortable and efficient typing experience 13 convenient shortcut keys for one-touch control of Mac applications and enhanced productivity LED indicators for Power Light, Caps Lock and Function Lock Plug and Play via USB connection (No driver or software required) Easily change the Function key settings without going into System Preferences, by pressing "Fn + ESC". Quickly go from performing special Features: shown in each key's icon to standard function keys ...
iPad 2 MultiStand with multifunction ring stand, White Shell/White & Pink Ring. Features: MultiStand ring allows for portable and multifunction usage including desktop, handheld, hanging, carrying on-the-go, and in the vehicle with self-adhesive strap MultiStand ring also allows for 360 degrees of rotation and up to 180 degrees of tilt for the most comfortable and ergonomic viewing angles iPad specific protective case ensures a tight and secure fit to protect your tablet, while keeping it thin and light iPad specific protective case can be used with Apple brand SmartCovers Unique ...