Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kantek

Model # :WBB1000694

MPN #: MS500

Kantek MS500 Extra Wide Deluxe Stand, Black

Product Description
Wide-screen monitor stand with drawer adjusts in height from 3" to 6-1/2" in 1-1/4" increments and offers a 20" x 13-1/4" sturdy platform. Extra-wide design is suitable to dock or support today's larger laptop computers. Use this stand to maximize your work space while raising your wide-screen monitor or laptop to a comfortable viewing level. Plastic monitor stand includes cable management and an open space underneath to store your paper, files and more. Monitor stand supports up to 60 lb. on the extra-large platform.

Features:
  • Adjustable Height
  • Cable Management


PRICE
$59.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20 in
Depth13-1/4 in
Height3 to 6-1/2 in
Weight Capacity60 lbs
Weight4 lbs
Height AdjustableUp to 6.50"

Product Details

TypeMonitor Stands/Risers
ColorBlack
MaterialPlastic
DescriptionExtra Wide Deluxe Stand
Package Quantity1
Monitor SupportedFlat Panel Monitors, Laptops & Printers
Manufacturers Part NumberMS500
BrandKantek