Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ironwood Tower Computer Workstation, 38-1/4"W x 24-1/4"D x 60-1/4"H, Medium Oak
See all 79 items in product family

Ironwood Tower Computer Workstation, 38-1/4"W x 24-1/4"D x 60-1/4"H, Medium Oak

Item #: WBB239224

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,093.00 Save up to 54%
Price: $ 499.95
Product Information
Customer Review
Product Q&A
Accessories
Tower Comp Workstation - 38-1/4"W x 24-1/4"D x 60-1/4"H Medium Oak

Tower Computer Workstation offers a modern design that adds elegance to any home or office. Computer workstation with hutch provides efficient storage for a variety of equipment and supplies. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Large work surface stores a monitor, speakers and more. Full width slide-out shelf holds your keyboard and mouse. Bottom compartments provide convenient storage for a printer, CPU tower and paper. Printer shelf also slides out for easy access. Hutch includes fixed dividers and a built-in 16 CD rack for organized overhead storage. Moves easily on hooded, locking swivel casters. Measures 38-1/4"W x 24-1/4"D x 60-1/4"H overall. Easy assembly. 1 Year Limited Warranty.

Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDIronwood
    • MANUFACTURERS PART NUMBERTCWDO
    • WIDTH INCHES38-1/4
    • DEPTH INCHES24-1/4
    • HEIGHT INCHES60-1/4
    • TOP FINISHMedium Oak
    • DESCRIPTIONTower Computer Workstation
    • TOP CONSTRUCTIONLaminate
    • FRAME COLORMedium Oak
    • FRAME CONSTRUCTIONLaminate
    • TYPEMobile Desk/Workstation
    • SHAPERectangular
    • CASTERSYes
    • ASSEMBLYUnassembled
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed