Take 15% off your entire order!

Offer applied at checkout

+

Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black

Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black

Item #: WB695372BK

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 36
  • 48
  • 60
  • 72

48

  • SELECT
  • 18
  • 24

24

Frequently Purchased Together

  • Nexel® Chrome Wire Document Holder

    $18.00

  • Nexel® Stem Casters Set (4) 5" Polyurethane Wheel, 2 With Brakes 1200 Lbs.

    $62.95

  • Translucent Shelf Liner 48 x 24

    $9.70

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black

Nexel Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up.

Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications.

Product Specifications

  • BRANDNexel®
  • WIDTH INCHES48
  • DEPTH INCHES24
  • HEIGHT INCHES34
  • DESCRIPTIONComputer LAN Workstation with Keyboard Tray
  • COLOR FINISHBlack
  • WEIGHT CAPACITY600 lbs. per Shelf
  • NUMBER OF SHELVES3
  • CASTERSNo
  • KEYBOARD SHELFYes
  • POST HEIGHT INCHES34
  • DOCUMENT HOLDEROptional
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black

Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black

Item #: WB695372BK

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Nexel™ 3-Shelf Wire Computer LAN Workstation with Keyboard Tray, 48"W x 24"D x 34"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant