Cables
Availability
Brand
Gauge
Type
Color
Price
Related Products
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
Tripp Lite's DVI-D Female to HDMI-Male adapter allows older DVI cables to plug into newer HDMI equipment. Gold plated connectors, and 24K Gold contacts, along with a molded, rubberized plastic housing, assure long life use. Slotted thumbscrews allow for easy installation in close quarters.
Tripp Lite's Multi-Functional Network Cable Tester allows you to test wiring continuity for Cat5, Cat6, Phone and Coax cable assemblies. Identifies mis-wires, short circuits and open circuits. Features two piece transmitter and receiver, two BNC-F coax converters and coax terminator. Includes handy storage pouch when not in use. Power supplied by 9V Battery (not included).
Cat6 Patch Cord Mold Injection Snagless Booted to protect cable ends 24 AWG Stranded Bare Copper Conductors Unshielded RJ45 Modular Plugs 8P8C Gold Plated Pins 50 U" 568B Wiring Color Code 100% Open Short & Miss Wire Test RoHS Compliant
StarTech.com 6 ft. Black USB 2.0 Extension Cable A to A - M/F The USBEXTAA6BK 6-foot USB Extension Cable (A-A) features 1 USB A male connector and 1 USB A female connector, extending the connection between USB 2.0 devices by up to 6 feet - an ideal solution for better placement of peripheral devices, or adding flexibility to existing USB ports. This high quality USB extension cable is fully rated for use with USB 1.1 and USB 2.0 devices, and is backed by StarTech.com's Lifetime Warranty.