Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Global™ Pencil Drawer - Black 16" x 24" - Genoa Series

Rollover image to zoom in

Click image to enlarge

Global™ Pencil Drawer - Black 16" x 24" - Genoa Series

Item #: WBB235057

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $264.00 Save up to 39%
Price: $ 160.95
Product Information
Customer Review
Product Q&A
Accessories
Global™ Pencil Drawer - Black 16" x 24"

Attaches to underside of any 24"D or 30"D work surface. Black ABS plastic construction. Ships RTA. Black Finish. 24"W x 16"D x 2-1/4"H Overall.

This model can not be Cancelled once ordered.


View the Genoa collection here.

Product Specifications

    • WIDTH INCHES24
    • DEPTH INCHES16
    • HEIGHT INCHES3-1/2
    • ASSEMBLYAssembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONCenter Drawer
    • COLLECTIONGenoa
    • LIMITED WARRANTYGlobal Lifetime Warranty
    • PACKAGE QUANTITY1
    • CERTIFIED/APPROVEDGreenguard, Level 3 Certified, Meets or Exceeds ANSI/BIFMA Standards
    • accessory_typeCenter Drawer
    • MANUFACTURERS PART NUMBERW1624PDR
    • TYPEAccessory
    • TOTAL DEPTH INCHES16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!