Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Offices To Go™ Conference Table w/ Bookcase & Lateral File - American Espresso - Bundle #16

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Offices To Go™ Conference Table w/ Bookcase & Lateral File - American Espresso - Bundle #16

Item #: WBB2214530

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,767.00 Save up to 59%
Price: $ 1,543.95
Product Information
Customer Review
Product Q&A
Accessories
Offices To Go™ Superior Laminate Layout Bundle #16 - American Espresso

Bundle contains: 1 Racetrack Conference Table, 1 Lateral File, 1 Storage Cabinet, 1 Bookcase, 1 Presentation Board, 1 Common Top, American Espresso Laminate 3mm PVC Matching Edge.


View the Offices To Go™ collection here.

Product Specifications

    • WIDTH INCHES136
    • DEPTH INCHES44
    • HEIGHT INCHES95
    • ASSEMBLYUnassembled
    • BRANDGlobal Furniture Group
    • DESCRIPTIONFurniture Layout Bundle
    • COLLECTIONOffices To Go™
    • LIMITED WARRANTY5 Years
    • SHAPEOval
    • CERTIFIED/APPROVEDGreenguard
    • DOORS4
    • TOP COLOREspresso
    • FILE DRAWER QUANTITY2
    • NUMBER OF SHELVES9
    • MANUFACTURERS PART NUMBEROTG16-AEL
    • FRAME COLOREspresso
    • TYPEConference Room Kit

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed