Take 15% off your entire order!

Offer applied at checkout

Offices To Go™ - Corner Desk - 42"W x 42"D x 29-1/2"H - Dark Cherry

Offices To Go™ - Corner Desk - 42"W x 42"D x 29-1/2"H - Dark Cherry

Item #: WBB1373589

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Espresso
  • Cherry
  • Gray
  • Mahogany

Cherry

$356.00 up to 42% OFF

Price: $207.95

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Offices To Go™ - 5 Sided Corner, 42"W x 42"D x 29-1/2"H, Dark Cherry

Offices to Go Superior Laminate 5 Sided Corner, 42"W x 42"D x 29.5"H, American Dark Cherry . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.


View the Offices To Go™ collection here.

Product Specifications

  • WIDTH INCHES42
  • DEPTH INCHES42
  • HEIGHT INCHES29-1/2
  • ASSEMBLYUnassembled
  • BRANDGlobal Furniture Group
  • DESCRIPTIONCorner Desk Shell
  • COLLECTIONOffices To Go™
  • LIMITED WARRANTY5 Year Warranty
  • PACKAGE QUANTITY1
  • CAPACITY1 Person
  • FRAME COLORCherry
  • MANUFACTURERS PART NUMBERSL42425C-ADC
  • TYPEWood Desk
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Offices To Go™ - Corner Desk - 42"W x 42"D x 29-1/2"H - Dark Cherry

Offices To Go™ - Corner Desk - 42"W x 42"D x 29-1/2"H - Dark Cherry

Item #: WBB1373589

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant