Take 15% off your entire order!

Offer applied at checkout

+

HON® Breakfront Desk Shell Bow Front - 72"W x 42"D x 29"H - Pinnacle - Foundation Series

HON® Breakfront Desk Shell Bow Front - 72"W x 42"D x 29"H - Pinnacle - Foundation Series

Item #: WBB2350029

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$478.00 up to 39% OFF

Price: $291.95

Save $14.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

HON® Breakfront Desk Shell Bow Front - 72"W x 42"D x 29"H - Pinnacle - Foundation Series

Breakfront design creates a high-end aesthetic for private offices and executive workstations. Bow-front design provides guests with increased worksurface space. Scratch-, spill- and stain-resistant laminate stands up to heavy use. Desktop grommets help to organize power and data cables on the worksurface. Metal-to-metal fastening system for precise fit and unsurpassed durability.

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES42
  • HEIGHT INCHES29
  • ASSEMBLYUnassembled
  • BRANDHon®
  • DESCRIPTIONDesk Shell
  • COLLECTIONFoundation Series
  • LIMITED WARRANTY5 Years
  • PACKAGE QUANTITY1
  • TOP CONSTRUCTIONLaminate
  • FRAME COLORPinnacle
  • MANUFACTURERS PART NUMBERHONLM7242BFPNC
  • TYPEDesk Shell
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HON® Breakfront Desk Shell Bow Front - 72"W x 42"D x 29"H - Shaker Cherry - Foundation Series

Item #: B2350036

Not Yet Rated

Usually ships in 3 to 6 days

$291.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HON® Breakfront Desk Shell Bow Front - 72"W x 42"D x 29"H - Pinnacle - Foundation Series

HON® Breakfront Desk Shell Bow Front - 72"W x 42"D x 29"H - Pinnacle - Foundation Series

Item #: WBB2350029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    HON® Breakfront Desk Shell Bow Front - 72"W x 42"D x 29"H - Pinnacle - Foundation Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant