Take 15% off your entire order!

Offer applied at checkout

Lorell® Wood Desk - 70.9" x 35.4" x 30" Desk - Mahogany - Chateau Series

Lorell® Wood Desk - 70.9" x 35.4" x 30" Desk - Mahogany - Chateau Series

Item #: WBB2187748

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$445.00 up to 45% OFF

Price: $242.95

Save $12.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lorell® Chateau Series Mahogany Laminate Desking, 70.9" x 35.4" x 30" Desk

Rectangular desk is part of the Lorell® Chateau Series that offers contemporary laminate office furniture with a durable design and multiple configuration options. The 1-1/2" thick top features a reeded edge detail for a distinct look. Design also includes full modesty panel for privacy and high-quality, Mahogany laminate surface for durability. Two grommet holes in the top allow easy cord routing. Add Lorell® Essentials Series pedestals (sold separately) to expand your storage options.


View the Chateau collection here.

Product Specifications

  • WIDTH INCHES71
  • DEPTH INCHES35-2/5
  • HEIGHT INCHES30
  • BRANDLorell®
  • DESCRIPTIONLaminate Desk
  • COLLECTIONChateau
  • LIMITED WARRANTY5 Years
  • TOP CONSTRUCTIONLaminate
  • CAPACITY1 Person
  • FRAME COLORMahogany
  • MANUFACTURERS PART NUMBER34300
  • WEIGHT LBS132-1/3
  • TYPEWood Desk
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Lorell® Wood Desk - 70.9" x 35.4" x 30" Desk - Walnut - Chateau Series

Item #: B2187777

Not Yet Rated

Usually ships in 1 to 4 days

$236.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lorell® Wood Desk - 70.9" x 35.4" x 30" Desk - Mahogany - Chateau Series

Lorell® Wood Desk - 70.9" x 35.4" x 30" Desk - Mahogany - Chateau Series

Item #: WBB2187748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant