Drawers & Keyboard Trays
Related Products
Hirsh Credenza 2-drawer box/file lateral cabinet is designed for the modern office and will forever change how you store your files. The reinforced base construction leads the commercial use into a new fashion. Precision ball-bearing suspension provides a smooth and quiet drawer performance. Secure private files thanks to the cabinet's factory installed core lock. The satin nickel arch pull handles add to the modern style of this cabinet while the baked enamel finish offers an attractive matte look that complements any decor. Includes drawer dividers for the 6" supply drawer. Unit meets ...
Fits under desks, credenzas and returns to provide secure storage space; placed as pedestal for workstation. Durable laminate construction features matched PVC edging for an attractive finish. Includes 2 file drawers for letter/legal file storage. Drawers have full extension ball bearing slides. Cylinder lock secures all drawers. Optional Pedestal Top gives pedestals a finished surface for stand alone applications. Assembled. 5 Year Limited Warranty.
Finished top allows stand alone applications or can be placed along side desks and credenzas. Durable laminate construction features matched PVC edging design for attractive finish. Includes 2 drawers that provide legal/letter file storage. Drawers have full extension ball bearing slides. Easy Assembly. 5 Year Limited Warranty.
Steel ball bearing suspension; full extension on file drawer, 90% extension on box drawers. High-sided file drawer allows front-to-back letter-size filing and includes follower block and crossrail. Counterweight inhibits tipping when opening more than one drawer. Fits under 29.5" high workstations. Fixed front casters and swivel back casters for easy mobility. "One Key" core removable lock makes re-keying quick and easy.
Durable, attractively finished laminated top delivers excellent scratch and stain resistance. Color-matched legs, panels drawers and handles tastefully contrast with the top. The high-sided file drawer features full-extension triple-tied cradles and a spring-loaded follower block, while the full-sized box drawer features three-quarter-length tracks and nylon rollers. Universal-lock center drawer allows you to secure all of your drawers with one key turn. Worksurface grommets simplify cable management. Flush side and modesty panels enhance privacy.