x

Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture Storage Cabinet - 30" - Light Oak - Series C

Bush Furniture Storage Cabinet - 30" - Light Oak - Series C

Item #: WBB473716

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $44.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

  • Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

    $40.95

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $300.95

Save $15.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bush Furniture Storage Cabinet - 30" - Light Oak - Series C

Customize your storage with the BBF Series C Collection 30W Storage Cabinet finished in Light Oak for classic styling with clean lines. This convenient storage unit offers Euro-style self-closing hinges and a lock to secure your supplies. The interior offers ample space with an adjustable shelf to make room for electronics, printers and more. This unit is constructed with 100% thermally fused laminate for durability and superior resistance to scratches and stains. Integrated wire management grommet located in the back of the cabinet keeps your office neat, while adjustable leveling glides enable you to compensate for uneven floors. Combine the 30W Storage Cabinet with a 30W Hutch to expand your storage capacity, while creating an attractive wall unit. Place the Hutch at the end of your Series C desk to increase desk storage and function. Two Storage Cabinets work side-by-side and can accommodate a 60"W Hutch for greater versatility. Solid construction meets ANSI/BIFMA test standards in place at time of manufacture. The Series C Collection is backed by the BBF 10-Year Warranty. American made with U.S. and imported parts.

Features:
  • Durable thermally fused laminate work surfaces feature superior resistance to scratches and stains
  • Accepts 30"W Hutch
  • Two adjacent units accept 60"W Hutch (4-Door)
  • Grommet in back panel for wire access in storage cabinet
  • Locks for privacy
  • One adjustable shelf
  • Adjustable leveling glides
  • Meets ANSI/BIFMA standards for safety and performance
  • Commercial quality backed by 10-year Warranty
  • American made with U.S. and imported parts

Product Specifications

  • WIDTH INCHES29-1/2
  • DEPTH INCHES23-3/8
  • HEIGHT INCHES29-3/4
  • ASSEMBLYUnassembled
  • BRANDBush Business Furniture
  • DESCRIPTION30" Storage Cabinet
  • COLLECTIONSeries C
  • LIMITED WARRANTY10 Years
  • TOP CONSTRUCTIONLaminate
  • FRAME COLOROak
  • MANUFACTURERS PART NUMBERWC60396A
  • TYPEStorage Cabinet
  • FRAME CONSTRUCTIONLaminate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Credenza Shell - 60"W x 23-3/8"D - Mahogany - Series C

Item #: B474159

Not Yet Rated

Free Shipping

Usually ships in 2 to 5 days

$300.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Interion® Office Chair Mat for Carpet - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$44.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

Interion® Office Chair Mat for Hard Floor - 36"W x 48"L with 20" x 10" Lip - Straight Edge

$40.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture Storage Cabinet - 30" - Light Oak - Series C

Bush Furniture Storage Cabinet - 30" - Light Oak - Series C

Item #: WBB473716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture Storage Cabinet - 30" - Light Oak - Series C
    Bush Furniture Storage Cabinet - 30" - Light Oak - Series C
    Bush Furniture Storage Cabinet - 30" - Light Oak - Series C
    Bush Furniture Storage Cabinet - 30" - Light Oak - Series C
    Bush Furniture Storage Cabinet - 30" - Light Oak - Series C
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant