Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB691045

MPN #: 14955

Hirsh Industries® HL1000 Series® 30"W 2 Drawer Lateral File Cabinet, Black

Product Description
Commercial Grade Lateral Files Cabinets. HL1000 Series®. Commercial grade quality at a budget price. Designed for intensive use. 30" Wide files for maximum filing capacity in a compact space. Three-piece, ball bearing slide suspension. Core-removable lock allows optional one-key convenience for multiple files. Adjustable leveling guides. Monochromatic drawer pulls. Interlock system prohibits the extension of more than one drawer at a time. Hang rails included for side-to-side filing. Accepts letter/legal/A-4 size hanging files. Baked enamel finish. Meets or exceeds ANSI/BIMFA standards. Limited lifetime warranty This product is made from 33% post-consumer materials

PRICE
$409.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
409.95
Buy 6 units - 10 units
389.95Save $20.00 (5%)
Buy 11+ units
379.95Save $30.00 (7%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth18-5/8 in
Height28 in
Weight90 lbs
Min Width30 in
Max Depth18-5/8 in
Min Depth18-5/8 in
Max Width30 in

Product Details

Assembly RequiredNo
File Size TypeLegal, Letter & A4
ColorBlack
SeriesHL1000 Series
Number of Drawers2
MaterialSteel
Manufacturers Part Number14955
Base TypeLeveling Feet
CollectionHL1000 Series
Lock IncludedYes
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA Standards