Take 15% off your entire order!

Offer applied at checkout

+

Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series

Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series

Item #: WBB2235586

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $395.95

Save $19.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series

This Bush Business Furniture 400 Series Table Desk inspires creativity with a sturdy construction and refreshingly contemporary looks. The Table Desk mixes open metal legs with a wooden work surface, providing space to spread out and ample legroom. Sturdy Desk legs boast a welded steel tube construction, while the thermally fused laminate finish and impact resistant edges fend off damage for a long-lasting professional appearance. Adjustable levelers compensate for uneven flooring. This Table Desk with metal legs makes a nice addition to a private or home office, but also works well in an open plan environment. Backed by a Limited Lifetime Warranty, this commercial office furniture meets ANSI/BIFMA quality test standards and comes in four attractive finishes, including a light Natural Maple, rich Mocha Cherry, pure White, and charming Harvest Cherry. See the full collection for coordinating items available and design your workspace your way with the 400 Series. American made with U.S. and imported parts.

Features:

  • 48W x 24D Table Desk with metal legs
  • Thermally fused laminate finish and impact resistant edges for long-lasting quality
  • Table Desk legs feature sturdy welded steel tube construction and durable powder-coat finish
  • Adjustable levelers take care of uneven floors
  • Modular furniture creates design flexibility with a mix of metal and wood for a fresh, contemporary style
  • Meets ANSI/BIFMA quality test standards for performance and safety
  • American made with U.S. and imported parts
  • Commercial quality backed by Limited Lifetime Warranty

Product Specifications

  • WIDTH INCHES47-3/5
  • DEPTH INCHES23-1/3
  • HEIGHT INCHES29-1/8
  • BRANDBush Business Furniture
  • DESCRIPTIONWood Desk
  • COLLECTION400 Series
  • LIMITED WARRANTYLimited Lifetime
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDANSI/BIFMA
  • COUNTRY OF ORIGINMade in USA
  • CAPACITY1 Person
  • STYLEOpen Plan / Collaboration
  • TOP COLORMaple
  • FRAME COLORGray
  • MANUFACTURERS PART NUMBER400S146AC
  • WEIGHT LBS65
  • TYPEWood Desk
  • FRAME CONSTRUCTIONSteel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Bush Furniture Storage File Cabinet - Beech - Series A

Item #: B474166

Not Yet Rated

Out of stock, expected on or around 11/23/2020

$373.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series

Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series

Item #: WBB2235586

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Bush Furniture 48"W x 24"D Table Desk - Natural Maple - 400 Series
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant