Take 15% off your entire order!

Offer applied at checkout

Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Mocha/Black

Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Mocha/Black

Item #: WBB1144788

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$899.00 up to 30% OFF

Price: $625.00

$104.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $625.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Mocha/Black

Durable square edge laminated top is scratch- and stain-resistant. Powder coated steel frame with chrome-plated 1" square tubular steel legs. Full-extension locking file drawer with telescoping ball bearing slides accommodates hanging file folders. Box drawer with dividers operates on steel roller suspensions. Center drawer lock secures all drawers. Aluminum drawer handles. Three-quarter height modesty panel provides privacy. Leveling glides adjust for uneven floors.

Features:

  • Double Pedestal
  • Top Color: Mocha
  • Frame Color: Black
  • Top Material: Woodgrain Laminate
  • Frame Material: Steel


This product arrives to most customers in 2-3 business days.

Product Specifications

  • WIDTH INCHES60
  • DEPTH INCHES30
  • HEIGHT INCHES29-1/2
  • BRANDAlera®
  • DESCRIPTIONDouble Pedestal Steel Desk
  • SHAPERectangle
  • TOP CONSTRUCTIONLaminate
  • CERTIFIED/APPROVEDMeets or Exceeds ANSI/BIFMA Standards
  • PEDESTAL TYPEBox/File
  • STYLEDouble Pedestal
  • TOP COLORMocha
  • FRAME COLORBlack
  • MANUFACTURERS PART NUMBERD6030BM
  • TYPESteel Desk
  • CENTER DRAWERYes
  • FRAME CONSTRUCTIONSteel
  • LOCKING DRAWERSYes
Customer Review

2.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    1
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 07, 2018

    average desk with shortcomings
    Your review:
    Was looking for a good heavy duty steel desk but still fitting for an office environment. I wanted the central locking feature also. Compared to older desks, the steel is flimsy; the central locking feature works well but the center drawer has to be pushed way under the desk top to work; then the center drawer has to be extended past the desk top before all the drawers unlock. The dividers for the box drawers are made of plastic and a pain to adjust, not like steel dividers with multiple adjustment slots. The drawer rollers feel average. The paint, again, just average, doesn't look quality. The top seems nice although mine came in slightly damaged. Lastly, no cord management grommets. I wanted to purchase a USA made desk but I am let down by this one.
Product Q & A

There are no questions for this product.

Popular item in this category

Alera Steel Desk - Double Pedestal - 60"W x 24"D x 29-1/2"H - Mocha/Black

Item #: B1144836

Not Yet Rated

Ships same day.

$728.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Mocha/Black

Alera Steel Desk - Double Pedestal - 60"W x 30"D x 29-1/2"H - Mocha/Black

Item #: WBB1144788

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant