Take 15% off your entire order!

Offer applied at checkout

Wooden Mallet 10 Pocket Legal Size File Holder, Light Oak

Wooden Mallet 10 Pocket Legal Size File Holder, Light Oak

Item #: WBB885335

(2)

Enter zip code for delivery date estimate

Shipping to 10465 change

$178.00 up to 26% OFF

Price: $131.95

Save $6.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Wooden Mallet 10 Pocket Legal Size File Holder, Light Oak

Wooden Mallet's new oak legal size file holders are an attractive way to keep files handy. Available in three designer colors to coordinate with any decor. Furniture quality construction with solid oak sides sealed in a durable state-of-the-art finish. All racks are predrilled with hardware included for simple wall mounting. Available in light oak, medium oak or mahogany finish. Available wood finishes perfectly compliment Wooden Mallet's Dakota Wave™ reception seating collections. Wooden Mallet warrants all of its products for one full year against defects in materials and workmanship. Made in the USA. No assembly required. Pocket Dimensions: 15"W x 3/4"D x 8"H.

Product Specifications

  • WIDTH INCHES17
  • DEPTH INCHES3-3/4
  • HEIGHT INCHES48
  • COLOR FINISHLight Oak
  • ASSEMBLYAssembled
  • BRANDWooden Mallet™
  • CONSTRUCTIONSolid Oak
  • DESCRIPTION10 Pocket Legal Size File Holder
  • FRAME COLORLight Oak
  • MANUFACTURERS PART NUMBERCH17-10LO
  • OPENINGS10
  • WEIGHT LBS22
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • TOTAL WIDTH INCHES17
  • TOTAL HEIGHT INCHES48
  • COLOR FAMILYBrown
  • TOTAL DEPTH INCHES3.75
Customer Review

4.5

  • 5 Star

    1
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: February 27, 2014

    Wooden File Holder
    Your review:
    Well made & nice look.
  • Reviewer: Anonymous

    Date: August 22, 2013

    Looks nice
    Your review:
    This is the exact size we were looking for. It is very sturdy and looks great hung up. The only thing that we are not so please with is that the slots are thin except for the 1st one. If the patient has a thick chart the slots are not wide enough.
Product Q & A

There are no questions for this product.

Popular item in this category

Wooden Mallet Free-Standing 10 Pocket Legal Size File Holder, Light Oak

Item #: B885423

Not Yet Rated

Usually ships in 2 to 5 days

$137.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wooden Mallet 10 Pocket Legal Size File Holder, Light Oak

Wooden Mallet 10 Pocket Legal Size File Holder, Light Oak

Item #: WBB885335

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant