Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Omnimed

Model # :WBB751520

MPN #: 260002-BG

Omnimed® Standard Vertical Open Chart Rack, 20 Binder Capacity, Beige

Product Description
Omnicarts offer durability, value and versatility. All Omnicart Chart Racks are shipped assembled and feature a cap shelf for additional storage.

Features:
  • Welded steel frame
  • Holds 1", 1-1/2" and 2" binders
  • 4" diameter rubber casters - 2 locking
  • Available in Beige, Woodgrain & Light Gray
  • 7-year limited warranty
Specifications:
  • Standard Omnicart - Vertical - Holds 10 Ring
  • Shelf Qty: 3 Shelves and 2 Organizers
  • Capacity: 20 Binders (2 x 10)
  • Spine Size: Up to 2-3/4"
  • Dimensions: 43-3/4"H x 34-1/2"W x 17"D
Please Note: This Omnicart chart rack shown with 16-Slot Omni File Organizer (Part# 260100) on the middle shelf. The Omnimed File Organizer is optional and sold separately.

PRICE
$909.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34-1/2 in
Depth17 in
Height43-3/4 in

Product Details

Assembly RequiredNo
TypeBinder Rack
ColorBeige
Wheel Type4" Rubber Casters (2 Locking)
Capacity20 Binders
Number of Shelves20
MaterialWelded Steel
DescriptionStandard Vertical Open Chart Rack
Package Quantity1
Manufacturers Part Number260002-BG
BrandOmnimed

Warranty

Warranty7 yr