Omnimed® Cubbie File Storage Rack, 6 Binder Capacity, Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Omnimed Cubbie File Rack can be placed on a countertop or can be wall mounted with the purchase of the #260015 Wall Mount Bracket. The rack is ideal for storing patient charts or catalogs. The versatile design allows for the addition of an extra organizer on top and the installation of a locking panel. The rack will hold 6 binders that are up to 3.625" wide. Powder coated light gray finish.
PRICE
$415.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-5/8 in |
| Depth | 14-1/2 in |
| Height | 15-5/8 in |
Product Details
| Type | Binder Rack |
| Color | Gray |
| Capacity | 6 Binders |
| Number of Shelves | 6 |
| Material | Powder Coated Steel |
| Package Quantity | 1 |
| Description | Cubbie File Storage Rack |
| Manufacturers Part Number | 266006-LG |
| Brand | Omnimed |
Warranty
| Warranty | 7 yr |