x

Take 15% off your entire order!

Offer applied at checkout

Nearly Natural 69'' Sweet Bay Triple Ball Tree

Nearly Natural 69'' Sweet Bay Triple Ball Tree

Item #: WBB977483

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$249.99 up to 15% OFF

Price: $212.95

Save $10.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Nearly Natural 69'' Sweet Bay Triple Ball Tree

Three times the beauty, three times the fun! This lively Ball Topiary stands a full 69 inches tall, with three (count em', three) bursting balls of green! And how many leaves are there? How about 2664 of them? (although you need not count those!) If you are looking for a realistic, high quality artificial tree that makes a bold statement, this is the one to get. Also makes a great gift.

Product Specifications

  • WIDTH INCHES23
  • DEPTH INCHES23
  • COLOR FINISHGreen
  • CONSTRUCTIONPolyester, Iron Wire, Wood, Plastic
  • BRANDNearly Natural
  • DESCRIPTION69'' Sweet Bay Triple Ball Tree
  • MANUFACTURERS PART NUMBER5313
  • PACKAGE QUANTITY1
  • POT SIZE7"W x 6"H
  • PURPOSEFloor
  • TYPESilk Trees
  • TREE STYLETopiary
  • PLANT HEIGHT INCHES69
  • COLOR FAMILYGreen
  • TREE SPECIESSweet Bay
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Nearly Natural 69'' Sweet Bay Topiary with 4 Balls Silk Tree

Item #: B977433

Not Yet Rated

Usually ships in 4 to 7 days

$188.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nearly Natural 69'' Sweet Bay Triple Ball Tree

Nearly Natural 69'' Sweet Bay Triple Ball Tree

Item #: WBB977483

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant