Nearly Natural 6' Bambusa Bamboo Silk Tree
Write a Review
|
Questions & Answers (0)
Product Description
Nearly Natural 6' Bambusa Bamboo Silk Tree
Our 6' multi-bambusa Bamboo silk tree takes center stage in any room. Thousands of airy bamboo leaves dangle from multiple tall natural stalks. Suitable for any home decor style, this Bamboo would look especially lovely as part of an oriental or zen inspired design plan. Our Multi-Bambusa Bamboo is also appropriate for placing among live plants in sunrooms, solariums, or even the office.
Our 6' multi-bambusa Bamboo silk tree takes center stage in any room. Thousands of airy bamboo leaves dangle from multiple tall natural stalks. Suitable for any home decor style, this Bamboo would look especially lovely as part of an oriental or zen inspired design plan. Our Multi-Bambusa Bamboo is also appropriate for placing among live plants in sunrooms, solariums, or even the office.
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 35 in |
| Depth | 35 in |
| Height | 72 in |
| Pot Size | 7-3/4"W x 7"H |
| Plant Height | 72 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Bamboo |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 6' Bambusa Bamboo Silk Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5214 |
| Purpose | Floor |
| Brand | Nearly Natural |