Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nearly Natural Phalaenopsis Stem (Set of 12), Green

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Nearly Natural Phalaenopsis Stem (Set of 12), Green

Item #: WBB977824

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $94.99 Save up to 13%
Price: $ 82.95
Product Information
Customer Review
Product Q&A
Accessories
Nearly Natural Phalaenopsis Stem (Set of 12), Green

Majestic in stature, yet delicate in form, this beautiful Phalaenopsis Orchid personifies exactly why orchids are so sought after. The crisp green stalk bursts forth from a leafy base and stands straight as an arrow, while the delicate blooms lightly grace the plant's upper echelons. Available in several colors, these beautiful orchids make a perfect gift.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES3
    • COLOR FINISHGreen
    • CONSTRUCTIONPolyester, Iron Wire
    • BRANDNearly Natural
    • DESCRIPTIONPhalaenopsis Stem
    • MANUFACTURERS PART NUMBER2044-GR-12
    • PACKAGE QUANTITY12
    • PURPOSEDesk Top
    • TYPESilk Flowers
    • FLOWER STYLEOrchid
    • FLOWER SPECIESPhalaenopsis
    • COLOR FAMILYGreen
    • PLANT HEIGHT INCHES31-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!