Formax Envelope Opener

Formax Envelope Opener

Item #: WB252459

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,495.00 Save up to 12%

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
FORMAX® ENVELOPE OPENER
Formax® Envelope Opener Automates The Tedious Task Of Opening Incoming Mail.

Opens up to 300 envelopes per minute. One side of the envelope is slit to ensure that the contents are left undamaged, without any messy paper scraps to clean up. A variety of envelope sizes can be processed at once without pre-sorting including #10 to flats. Simply load envelopes, press start and remove opened mail at the other end. Catch tray holds up to eighty #10 envelopes. Push arm provides constant pressure to feed envelopes quickly and accurately. Accepts envelopes from 5-1/2" to 13"H x 3-1/2" to 10-1/4"L and up to 4mm thick. 115V power cord operation.

WATCH VIDEO


Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES33
    • DEPTH INCHES15
    • HEIGHT INCHES9
    • COLOR FINISHGray
    • BRANDFormax®
    • CONSTRUCTIONPlastic
    • DESCRIPTIONEnvelope Opener
    • MANUFACTURERS PART NUMBERFD452
    • PACKAGE QUANTITY1
    • SPEED300/Min
    • TYPEEnvelope Openers
    • LIMITED WARRANTY3 Months
    • VOLTAGE115V

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Can you provide a spec page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed