Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2334156

MPN #: XU-DG-60443-670-1-BK-GG

Flash Furniture Antimicrobial Bariatric Reception Chair with Arms - Fabric - Black - Hercules Series

Product Description
Provide safe seating for all patients in the hospital and healthcare industry with these medical grade reception chairs. Settle in faster with a 21.5" extra wide seat with thick cushioning while the supportive 18-gauge tubular frame withstands up to 1500 pounds. The arm chair helps users ease into the chair comfortably having the arms for support.

Assemble group therapy sessions placing these metal chairs in a circle. These bariatric guest chairs can be used for temporary sessions or setup permanently in your waiting room. For temporary usage, these metal stack chairs stack up to 10 high for storage while the plastic bumper guards safeguard the frame from scratches. If you need seating for your healthcare facility these antimicrobial guest chairs are an excellent choice for your waiting room and patient room. Designed for intensive use this easy to clean chair is optimal for your high traffic environment.

Features:

  • 1500 lb. Static Weight Capacity
  • Stack Quantity: 10
  • Black Antimicrobial Fabric Upholstery
  • 2.5" Thick Foam Padded Seat
  • CAL 117 Fire Retardant Foam
  • 18 Gauge Steel Frame
  • Silver Vein Powder Coated Frame Finish with Plastic Floor Glides
  • Plastic Bumper Guards protect finish when stacked
  • Designed for high traffic commercial use
  • Fixed Arm Height From Floor: 25"
  • Fixed Arm Height From Seat: 7"
  • Fixed Back Width: 23.75"
  • Fixed Back Height From Seat: 19.5"


PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26-1/2 in
Depth23-1/2 in
Height34 in
Weight Capacity1500 lbs
Weight24 lbs
Seat Width21-1/2 in
Seat Depth16-1/2 in
Seat Height18 in
Base4 Legged

Product Details

Assembly RequiredYes
TypeBariatric Chair
Frame Color FamilySilver
CastersNo
Number of Seats1
Seat Color FamilyBlack
AntimicrobialYes
DescriptionAntimicrobial Bariatric Reception Chair
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part NumberXU-DG-60443-670-1-BK-GG
Back TypeMid Back
Seat MaterialFabric
BrandFlash Furniture

Warranty

Warranty5 yr