Take 15% off your entire order!

Offer applied at checkout

Jonti-Craft® Kid Dress Up Island, Preschool, 36"W x 15"D x 29"H, Birch Plywood

Jonti-Craft® Kid Dress Up Island, Preschool, 36"W x 15"D x 29"H, Birch Plywood

Item #: WBB995464

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$319.20 up to 23% OFF

Price: $245.95

Save $12.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Jonti-Craft® Kid Dress Up Island, Preschool, 36"W x 15"D x 29"H, Birch Plywood

Delight little stars with a dress up island scaled to their size. Full-length acrylic mirror. Eight double coat hooks. 36" wide x 15" deep x 29" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

Product Specifications

  • WIDTH INCHES36
  • DEPTH INCHES15
  • HEIGHT INCHES29
  • CONSTRUCTIONPlywood
  • COLOR FINISHBirch
  • MANUFACTURER PART NUMBER09102JC
  • TYPEPreschool Play
  • LIMITED WARRANTYLimited Lifetime
  • COLLECTIONJonti-Craft®
  • CERTIFIED/APPROVEDGREENGUARD Certified
  • PACKAGE QUANTITY1
  • BRANDJonti-Craft®
  • COUNTRY OF ORIGINMade in USA
  • OPENINGS1
  • ASSEMBLYAssembled
  • STYLEDress-Up Play
  • WEIGHT LBS39
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jonti-Craft® Kid Dress Up Island, Large, 48"W x 15"D x 35"H, Birch Plywood

Item #: B995465

Not Yet Rated

Usually ships in 10 to 13 days

$274.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jonti-Craft® Kid Dress Up Island, Preschool, 36"W x 15"D x 29"H, Birch Plywood

Jonti-Craft® Kid Dress Up Island, Preschool, 36"W x 15"D x 29"H, Birch Plywood

Item #: WBB995464

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant