+

Frequently Purchased Together
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Interion® Sit and Stand Height Adjustable Desk - 60"W X 24"D - White w/ Gray Base
Interion® By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28-1/2" to 48-1/4" and has a uniform capacity of 200 lbs. Easy assembly.
Interion® By Global Industrial Sit and Stand Desks provide ergonomic benefits and productivity while mitigating health issues associated with prolonged sitting. The function of height adjustability allows you to work comfortably at various heights with the touch of a button. The easy-touch buttons effortlessly moves the table top to your desired height. You can store up to 4 height positions which is great for multi-users. Features a laminated top with a tube-steel frame on leveling feet. Table top height can quickly adjust in height from 28-1/2" to 48-1/4" and has a uniform capacity of 200 lbs. Easy assembly.
Product Specifications
- LENGTH INCHES60
- WIDTH INCHES24
- HEIGHT INCHES28-1/2 to 48-1/4
- ASSEMBLYUnassembled
- BRANDInterion® By Global Industrial
- DESCRIPTIONSit Stand Desk
- FRAME COLORGray
- FRAME CONSTRUCTIONSteel
- MANUFACTURERS PART NUMBER812250WHGY
- CAPACITY LBS200
- TOP COLORWhite
- CERTIFIED/APPROVEDBIFMA, UL, cUL
- TOP CONSTRUCTIONLaminate
- TYPEAdjustable Height Desk
- LEG TYPET Leg
- LIMITED WARRANTY2 Years
- HEIGHT ADJUSTABILITY TYPEElectric
- VOLTAGE110
- SHAPERectangle
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Interion® Modern Comfort Manager's Chair - Leather - Mid Back - Black
Item #: 695612BK
Not Yet Rated
$106.95

ES Robbins® Sit or Stand Dual Purpose Mat - 53"L x 36"W with 18"L x 20"W Lip - Straight Edge
Item #: B2136808
Not Yet Rated
Free Shipping
$121.95

Interion® Electric Height Adjustable Standing Desk, 60"W x 24"D, White W/ Gray Base
$383.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories