Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Folding Tables

Folding tables offer collapsible, lightweight, and durable solutions for temporary or portable setups. Constructed with heavy-duty tabletops and sturdy legs, they provide reliable workspaces. These space-efficient tables fold flat for convenient storage and transport. Available in various sizes, shapes, and designs, commercial folding tables are versatile options suitable for gatherings, meetings, seminars, or social events.
105 Results

Plastic Folding Tables

Plastic Folding Tables
Plastic Folding Tables are ready to use and offer a versatile seating and work surface option. These commercial plastic folding tables feature a durable plastic top and steel frame for long-lasting use, while the lightweight, foldable design allows for effortless transportation and storage. With various sizes and shapes available, you can choose the perfect table to fit your space.
CompareImageTop Color FamilyShapeHeightLengthWidthLeg TypeModel #Price
Interion® Plastic Folding Table, 30" x 72", White
White
Rectangle
29 in
72 in
30 in
C-Leg
Ships Same Day
WB506750
$139.95
Interion® Plastic Folding Table, 30" x 96", White
White
Rectangle
29 in
96 in
30 in
C-Leg
Ships Same Day
WB277626
$195.95
Interion® Plastic Folding Table, 30" x 60", White
White
Rectangle
29 in
60 in
30 in
C Leg
Ships Same Day
WB695811
$115.95
Interion® 60" Round Plastic Folding Table, White
White
Round
29 in
60 in
60 in
4-Legged
Ships Same Day
WB256560
$229.95
Interion® Plastic Folding Table, 36" x 36", White
White
Square
29 in
36 in
36 in
4-Legged
Ships Same Day
WB695852
$99.95
Interion® Plastic Folding Table, 24" x 48", White
White
Rectangle
29 in
48 in
24 in
4 Legged
Ships Same Day
WB695812
$98.95
Lifetime® Portable Plastic Folding Table, 30" x 96", Almond
Almond
Rectangle
29 in
96 in
30 in
C-Leg
WB506387TN$169.95
Flash Furniture, 32" Round Bar Height Folding Table, Plastic, White
White
Round
43-1/2 in
31-1/2 in
31-1/2 in
4-Legged
WBB2290893$77.95
Lorell® Ultra-Lite Banquet Folding Table, 30"W x 72"L, Light Gray
Light Gray
Rectangle
29 in
72 in
30 in
C-Leg
WBB3251021$169.95
Lorell® Ultra-Lite Banquet Folding Table, 30"W x 96"L, Light Gray
Light Gray
Rectangle
29 in
96 in
30 in
C-Leg
WBB3251022$229.95
Showing 1-10 of 38 results

Wood Folding Tables

Wood Folding Tables
Wood Folding Tables are designed to expand workspaces and provide extra seating. These heavy duty wooden folding tables are wear resistant and feature a laminated surface to repel moisture, spills, and resist hot and cold temperatures while the folding feature allows for easy storage. Our folding wood tables offer functionality for events or everyday use. Dimensions and finishes vary per model.
Showing 1-10 of 33 results

Adjustable Height Folding Tables

Adjustable Height Folding Tables
Adjustable Height Folding Tables are practical surface options for indoor or outdoor events. With varying height settings, foldable legs, and a lightweight build these commercial folding tables are functional, portable, and store easily. The sturdy steel frame and a rust-resistant powder-coat finish ensures long-term use. Adjustable folding tables offered in various sizes and finishes.
Showing 1-10 of 16 results

Seminar Folding Tables

Seminar Folding Tables
Seminar Folding Tables are durable and lightweight work space options for offices, conference areas, and schools. The heavy gauge steel legs can support varying weight capacities. Our folding seminar tables have a slim design allowing you to fit more tables in your conference room while offering ample working space. Legs fold easily for flat storage and open easily for quick set up.

Bi-Fold Plastic Folding Tables

Bi-Fold Plastic Folding Tables
Bi-Fold Plastic Folding Tables are designed to provide convenience and versatility for any event or space. Our fold-in-half tables have a durable plastic top that is stain resistant and easy to clean, making them ideal for indoor and outdoor use. Uniquely, the heavy duty steel frame is foldable for easy set up, convenient storage, and transport. Choose from a range of sizes and styles.

Vinyl Folding Tables

Vinyl Folding Tables
Vinyl Folding Tables are an economical and lightweight option for any indoor or outdoor event. The durable steel frame and vinyl top makes our folding tables stain resistant, easy to clean, and suitable for long term use. These folding tables with vinyl tops are portable and easy to set up, and their collapsible legs make them convenient to store. Check individual models for specific dimensions.